Shop GENIUS TOOLS
Create Account
3/8in Dr. 9mm Hex Head Driver 60mmL
- Mfr # 346009
- Zoro # G423579814
product price:Â
$
10.43
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 346009
- Zoro #
- G423579814
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 9mm Size 3/8 Inch Drive 60mm Length Durable Construction - 346009 Impact Bit Socket This 3/8in drive 9mm hex head driver is built as an impact bit socket for consistent fit and controlled torque transfer. With a compact 60mm overall length, it supports access and handling where longer drivers become cumbersome. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability with anti-corrosive properties. Permanent size stamping improves tool organization and fast identification in busy professional environments. Key Benefits Impact bit socket design helps reduce slippage and improves fastener engagement. 60mm overall length balances reach and maneuverability in tighter work areas. Chromium Molybdenum Alloy Steel provides strength, durability, and anti-corrosive protection. Heat-treated construction supports strength for demanding professional technician workloads. Black oxide coating adds protection suited for rigorous impact tool conditions. Stamped size markings enable quick, permanent identification for better tool organization. Meets or exceeds ANSI standards for dependable performance and consistency. Built for professional-grade service, it is engineered to hold up over extended heavy use while maintaining clear size identification, durable finish protection, and reliable impact-ready performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.