Shop GENIUS TOOLS
Create Account
3/4in Dr. 7/8in Hex Head Driver
- Mfr # 668828
- Zoro # G123583784
product price:Â
$
42.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668828
- Zoro #
- G123583784
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 7/8 Inch Size 3/4 Inch Drive Heavy-Duty Professional Hand Tool - 668828 Hex Impact Bit Socket This 7/8in hex impact bit socket is built for professional technicians who need consistent fit and dependable strength on demanding fasteners. With a 3/4in drive and an 88mm (3.46in) overall length, it provides a practical balance of access and control in daily shop use. Constructed from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, it is designed to withstand heavy use while helping resist corrosion. Permanently stamped sizing supports faster tool selection and cleaner organization. Key Benefits 7/8in hex bit socket design supports secure engagement and efficient torque transfer. 3/4in drive size fits heavy-duty impact setups used by professional technicians. 88mm (3.46in) overall length balances reach, stability, and handling in tight areas. Chromium Molybdenum Alloy Steel delivers high strength and long-term durability. Heat treated construction helps handle rigorous impact demands without premature wear. Black oxide coating adds protection while supporting performance in corrosive environments. Stamped size markings provide permanent, easy identification for faster tool organization. For technicians maintaining a reliable impact socket lineup, this hex head driver offers durable materials, clear identification, and a finish suited for sustained professional service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.