Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/8in Deep Impact Swivel Socket
- Mfr # 380026D
- Zoro # G923583236
product price:Â
$
23.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380026D
- Zoro #
- G923583236
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 5/8 Inch Deep Swivel 3/8 Inch Drive Heavy Duty - 380026D Professional Impact Socket This 3/8in drive, 5/8in deep swivel impact socket is built for controlled access in tight, hard-to-reach spaces. The swivel design supports a full range of motion, while the deep profile helps clear obstructions and reach recessed fasteners without compromising fit. Made from Chromium-vanadium steel alloy and finished with a matte black oxide coating, it's designed for long-term durability and corrosion resistance. Size markings are permanently stamped for fast identification in busy tool storage and on the job. Key Benefits Deep swivel impact design provides flexibility for tight, hard-to-access areas. 95mm overall length balances reach and maneuverability for precision work. Chromium-vanadium steel alloy supports high strength with anti-corrosive properties. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating helps protect against wear and corrosion. Permanently stamped size markings improve organization and quick socket selection. Meets or exceeds ANSI standards for consistent fit, reliability, and safety. Designed for professional technicians and built for heavy use, this impact swivel socket combines durability, identification clarity, and access-focused geometry in one tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.