Shop GENIUS TOOLS
Create Account
3/4in Dr. 37mm Impact Socket
- Mfr # 645237
- Zoro # G223581123
original price:Â $18.63 , new price: $16.77 , 9 percent off
new price:Â
$
16.77
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645237
- Zoro #
- G223581123
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 37mm Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 645237 Impact Socket This 37mm, 6-point impact socket is built for high-torque work where strength, fit, and long-term durability matter. It uses a 3/4in drive and a compact 57mm (2.24in) overall length to help maintain control while working on larger fasteners. Constructed from Chromium Molybdenum Alloy Steel with a matte black oxide coating, it combines corrosion resistance with a tough exterior. Oil-quenched heat treatment supports a durable outer shell and a strong inner core suited for professional use. Key Benefits 6-point 37mm impact design grips fasteners securely and reduces rounding. 3/4in drive fits heavy-duty impact tools for larger fastener service. 57mm overall length balances access and control in tight work areas. Chromium molybdenum alloy steel delivers high strength and durability. Heat treated via oil quenching for a tough exterior and strong core. Matte black oxide coating helps resist corrosion during long-term shop use. Permanently stamped size markings support quick identification and organization. Engineered to meet or exceed ANSI standards, this socket is designed for professional technicians and built to perform under repeated heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.