Shop GENIUS TOOLS
Create Account
1/2in Dr. 30mm (12pt.) Thin Wall Impact Socket
- Mfr # 453830
- Zoro # G723584143
original price:Â $12.05 , new price: $10.85 , 9 percent off
new price:Â
$
10.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 453830
- Zoro #
- G723584143
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 30mm 1/2 Inch Drive 12-Point Thin Wall CR-Mo Durable Construction - 453830 Impact Socket This 30mm thin wall impact socket is built for 1/2 inch drive impact applications where clearance is limited. The 12-point profile helps engagement on compatible fasteners, and the compact 46mm (1.81 inch) overall length keeps access manageable in tight working areas. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed for strength, durability, and corrosion resistance. Size markings are stamped for fast identification and consistent organization in a professional tool setup. Key Benefits 30mm 12-point thin wall design improves access in tighter clearances. 1/2 inch drive size fits common impact wrenches and ratchets. 46mm overall length supports control where space and reach are limited. Chromium Molybdenum alloy steel delivers high strength and long wear. Oil-quenched heat treatment builds a tough exterior and resilient inner core. Matte black oxide coating adds anti-corrosive protection for harsh shop conditions. Permanently stamped size markings aid quick selection and tool organization. The thin wall construction supports work in confined spaces while maintaining the durability expected from CR-Mo impact tooling. SKU: 453830.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.