Shop GENIUS TOOLS
Create Account
3/8in Dr. 6mm Cr-Mo Impact Socket
- Mfr # 343206
- Zoro # G823581950
product price:Â
$
2.71
/ea
Sold in multiples of 3 for
$8.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 343206
- Zoro #
- G823581950
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 6mm 3/8 Inch Drive CR-Mo Steel Durable Heavy-Duty - 343206 Impact Socket SKU: 343206. This 6mm, 6-point impact socket is built for 3/8in drive applications where strength, fit, and fast identification matter. Its compact 28mm (1.1in) length supports access in tighter working areas while maintaining impact-ready durability. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed for high-strength performance with anti-corrosive properties. Heat treatment through oil quenching supports a tough exterior and a strong inner core for long-term, professional-grade service. Key Benefits 6-point 6mm profile helps reduce rounding and improves fastener engagement. 3/8in drive size fits common impact tools and hand tool setups. 28mm (1.1in) overall length supports work in compact, restricted spaces. Chromium Molybdenum Alloy Steel delivers high strength and long wear. Matte black oxide coating adds durability and anti-corrosive surface protection. Oil-quenched heat treatment builds a tough exterior with strong core strength. Stamped size markings provide permanent, quick identification for organization. Designed and made for professional technicians, it is built to perform over a lifetime of heavy use while keeping your socket set organized and easy to identify.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.