Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 1/16in Deep Impact Socket
- Mfr # 669534
- Zoro # G423584429
original price:Â $20.21 , new price: $18.19 , 10 percent off
new price:Â
$
18.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669534
- Zoro #
- G423584429
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 1/16 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Construction - 669534 Impact Socket This 6-point impact socket is built for 3/4in drive tools and a 1 1/16in fastener size, providing a secure engagement for high-torque work. Its 90mm (3.54in) overall length offers a balanced profile for access and control in demanding service environments. Manufactured from Chromium Molybdenum Alloy Steel, it delivers the high strength expected from professional-grade impact sockets while adding anti-corrosive protection. Permanent size stamping supports fast identification and consistent tool organization. Key Benefits 6-point impact design promotes secure fastener fit and torque transfer. 3/4in drive size pairs with impact tools for heavy-duty applications. 1 1/16in socket size supports consistent fit on matching fasteners. Chromium Molybdenum Alloy Steel construction adds strength, durability, and anti-corrosion resistance. Oil-quenched heat treatment improves core strength for long-term professional service. Matte black oxide coating helps protect the exterior in harsh shop conditions. Stamped size markings stay readable for quick identification and organization. Its durable CR-Mo steel body, protective finish, and easy-to-read markings make it a dependable choice for professional technicians.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.