Shop GENIUS TOOLS
Create Account
3/4in Dr. 64mm Impact Socket
- Mfr # 645264
- Zoro # G423581886
product price:Â
$
104.17
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645264
- Zoro #
- G423581886
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 64mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 645264 Impact Socket This 3/4in drive 64mm impact socket is built for high-torque fastening and removal where strength and fit matter. The 80mm (3.15in) overall length balances access and control, helping maintain stable engagement on larger fasteners during demanding work. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it's designed for high strength, durability, and anti-corrosive performance. A heat-treated construction with oil quenching and a matte black oxide coating supports a tough exterior and strong inner core for long service life. Key Benefits 3/4in drive, 64mm impact socket for heavy-duty fastening applications. 80mm (3.15in) overall length supports reach without sacrificing control. Chromium Molybdenum Alloy Steel delivers high strength and durable performance. Anti-corrosive material properties help resist wear in demanding shop conditions. Heat treated via oil quenching for a tough exterior and strong core. Matte black oxide coating helps protect the surface and reduce corrosion. Permanently stamped size markings make identification fast and reliable. Meets or exceeds ANSI standards and is designed for professional technicians who rely on consistent performance under repeated heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.