Shop GENIUS TOOLS
Create Account
3/4in Dr. 25mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655225
- Zoro # G823581196
product price:Â
$
12.12
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655225
- Zoro #
- G823581196
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 25mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655225 Impact Socket This 3/4in drive 25mm thin wall impact socket is built for high-torque impact applications where clearance is limited. The 12-point profile and thin wall design help fit fasteners in tight spaces while maintaining strength for professional workloads. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for durability and resistance to corrosion in demanding shop conditions. A matte black oxide finish and oil-quenched heat treatment support a tough exterior with strong core performance over long-term use. Key Benefits 3/4in drive, 25mm 12-point thin wall design for tight clearances. Overall length 54mm (2.13in) supports compact access in confined areas. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Heat treated through oil quenching for a durable exterior and strong core. Matte black oxide coating helps protect against corrosion and wear. Permanently stamped size markings enable fast identification and better tool organization. SKU: 655225. Designed for professional technicians, this socket balances thin wall access with impact-ready construction. The combination of CR-Mo steel, protective finish, and clear size stamping supports efficient service work and dependable fitment across repeated heavy-duty use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.