Shop GENIUS TOOLS
Create Account
3/8in Dr. 7/16in Hex Shank Bit Holder
- Mfr # 314+
- Zoro # G923580570
product price:Â
$
5.35
/ea
Sold in multiples of 2 for
$10.70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 314+
- Zoro #
- G923580570
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Shank Bit Holder 7/16 Inch Size 3/8 Inch Drive Durable Construction - 314+ Hand Tool Accessory This 3/8in drive hex shank bit holder is designed for controlled bit engagement and dependable fit in professional tool setups. With a 7/16in hex shank size and a compact 30mm overall length, it supports precise work where tool access and stability matter. Built from Chromium-vanadium Steel Alloy, it focuses on long-term durability and corrosion resistance while meeting or exceeding ANSI standards. Key Benefits 3/8in drive bit holder supports stable, consistent bit retention during use. 7/16in hex shank size helps maintain a secure, reliable connection. 30mm overall length fits compact setups and improves access in tight areas. Chromium-vanadium Steel Alloy delivers high strength for demanding hand-tool work. Anti-corrosive properties help the holder withstand moisture and shop conditions. Meets or exceeds ANSI standards for performance expectations and quality control. Designed and made for professional technicians, this holder is built to perform over a lifetime of heavy use without adding bulk to your drive tool. It's a straightforward, durable accessory for consistent results when working with hex shank bits in day-to-day service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.