Shop GENIUS TOOLS
Create Account
1/4in Hex Dr. 1/4in Hex Shank, Magnetic Bit Holder
- Mfr # 285708M
- Zoro # G323582730
original price:Â $6.76 , new price: $6.08 , 10 percent off
new price:Â
$
6.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 285708M
- Zoro #
- G323582730
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Magnetic Bit Holder Adapter 1/4 Inch Hex Shank 1/4 Inch Hex Drive Durable Secure Grip - 285708M Magnetic Bit Holder Adapter This magnetic bit holder adapter is built for controlled bit retention and efficient fastening work. It uses a 1/4in hex shank and a 1/4in hex drive interface, helping keep compatible bits securely held while you work. Made from High Speed Steel, it is designed for high strength, durability, and anti-corrosive properties. Size markings are stamped for permanent, easy identification, supporting faster tool selection and better organization in a professional hand tool setup. Key Benefits 1/4in hex shank and 1/4in hex drive for common tool compatibility. Magnetic bit holder design helps keep bits securely positioned during use. High Speed Steel construction supports strength, durability, and corrosion resistance. Stamped size identification stays readable over time for quicker selection. Designed for professional technicians and built for long-term, heavy use. Meets or exceeds ANSI standards for dependable, consistent performance. SKU 285708M is intended for reliable daily use where secure grip and long-lasting durability matter. With permanent size stamping and a High Speed Steel build, it supports efficient organization and consistent performance while meeting ANSI requirements and maintaining interchangeability within its compatible bit system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.