Shop GENIUS TOOLS
Create Account
3/8in Dr. 72 Teeth Flex Head Ratchet
- Mfr # 383338
- Zoro # G423580032
original price:Â $47.65 , new price: $42.89 , 9 percent off
new price:Â
$
42.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 383338
- Zoro #
- G423580032
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flex Head Ratchet 3/8 Inch Drive 72 Teeth High Precision Durable Handle - 383338 Professional Ratchet This 3/8in drive flex head ratchet is built for controlled fastening in tight or offset access points. The 72-tooth mechanism supports precise, incremental movement, while the 280mm (11.02in) overall length helps balance reach with stable handling. Made from Chromium-vanadium steel alloy with a chrome polished finish, it is designed for strength, durability, and anti-corrosive performance. Key Benefits 3/8in drive flex head improves access around obstructions and angled fasteners. 72-tooth mechanism delivers smooth, precise ratcheting for controlled tightening and loosening. 280mm (11.02in) overall length balances reach, leverage, and maneuverability. Chromium-vanadium steel alloy construction supports high strength and long service life. Chrome polished finish resists corrosion and helps simplify cleanup after use. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU 383338 is designed for professional technicians who need consistent performance under repeated, heavy use. The combination of flex head versatility, durable alloy construction, and corrosion-resistant finish makes it a reliable ratchet for long-term toolboxes where precision and longevity matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.