Shop GENIUS TOOLS
Create Account
1/4/" 165mm 36 Teeth Quick Release Rachets.
- Mfr # 280231S
- Zoro # G223579366
original price:Â $46.00 , new price: $41.40 , 10 percent off
new price:Â
$
41.40
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280231S
- Zoro #
- G223579366
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratchet Wrench 1/4 Inch Drive 36 Teeth Quick Release Durable Mechanism - 280231S Professional Ratchet Wrench This 1/4in drive ratchet wrench is built for controlled fastening in tight spaces, with a 36-tooth mechanism for consistent engagement. The quick release feature helps simplify socket changes, keeping work moving without fumbling when access is limited. With an overall length of 165mm (6.5 inches), it balances reach and compact handling. Constructed from Chromium-vanadium steel alloy and made to meet ANSI standards, it's designed for professional use where durability and repeatable performance matter. Key Benefits 1/4in drive size fits common sockets for precision fastening work. 36-tooth ratcheting action supports smooth movement in restricted spaces. Quick release mechanism enables faster socket changes and secure retention. 165mm (6.5in) overall length offers control without sacrificing access. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive properties. Meets or exceeds ANSI standards for performance and reliability expectations. SKU: 280231S. Designed for technicians and serious tool users, this ratchet combines practical sizing with a durable mechanism and corrosion-resistant alloy construction. It's a dependable choice for daily service tasks where consistent ratcheting feel, fast socket swaps, and long-term reliability are required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.