Shop GENIUS TOOLS
Create Account
1/4 Dr. Hinge Handle w/ comfort grip handle 185mml
- Mfr # 280226S
- Zoro # G623579768
original price:Â $19.72 , new price: $17.75 , 9 percent off
new price:Â
$
17.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280226S
- Zoro #
- G623579768
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hinge Handle 1/4 Inch Drive 6 Inch Length Durable Chrome Vanadium Steel - 280226S Hinge Handle SKU: 280226S. This 1/4in drive hinge handle is built for controlled turning and access adjustments when space or angle is limited. The metal handle design combines a compact form with a flexible head to help position sockets where straight handles can't align cleanly. Constructed from chromium-vanadium steel alloy for strength and anti-corrosive performance, it's finished with a knurled grip for steadier handling. The hinge provides up to 180 degrees of movement to adapt to changing work angles while maintaining compatibility with 1/4in drive sockets. Key Benefits 1/4in drive hinge handle design supports precise control with compatible sockets. 180-degree hinge movement helps adjust access angle in tight working positions. Chromium-vanadium steel alloy construction delivers high strength and durability. Anti-corrosive properties help the tool hold up in demanding shop environments. Knurled handle surface improves grip, reducing slip and improving control. Meets or exceeds ANSI standards for reliability and consistent performance. Designed for professional technicians and built for long-term heavy use, this hinge handle balances durability, grip, and adjustability in a compact 1/4in drive format. The combination of chrome vanadium steel, knurled control, and ANSI-aligned construction supports dependable results across repeated service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.