Shop GENIUS TOOLS
Create Account
3/8in Dr. 72-tooth reversible flex-head ratchet w/ comfort grip handle 320mml
- Mfr # 383338S
- Zoro # G523579738
original price:Â $52.58 , new price: $47.32 , 10 percent off
new price:Â
$
47.32
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 383338S
- Zoro #
- G523579738
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flex-Head Ratchet 3/8 Inch Drive 72-Tooth Reversible Comfort Grip Handle 320mm Length - 383338S Professional Hand Ratchet Built for frequent shop use, this 3/8in drive flex-head ratchet combines a 72-tooth mechanism with a reversible direction lever for controlled, efficient fastening. The comfort grip handle helps maintain a secure hold when working for extended periods. The flex head provides up to 180 degrees of movement to improve access around obstructions and in confined spaces. Constructed from Chromium-vanadium steel alloy, it is engineered for strength, durability, and anti-corrosive protection in demanding environments. Key Benefits 3/8in drive with 72-tooth gear for precise, controlled ratcheting. Reversible mechanism quickly switches tightening and loosening direction. Flex-head design provides 180 degrees of movement for tight access. Comfort grip rubber handle improves control and reduces hand fatigue. Chromium-vanadium steel alloy delivers strength with anti-corrosive properties. Overall length 310mm (12.2in) offers reach without sacrificing maneuverability. SKU: 383338S. Designed for professional technicians, the internal components are intended for high usage and consistent performance. This ratchet is a dependable choice for daily service work where access, durability, and reliable engagement matter most across a wide range of fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.