Shop GENIUS TOOLS
Create Account
3/8in Dr. 72 Teeth Rotor Reversible Ratchet
- Mfr # 381803P
- Zoro # G223583462
original price:Â $71.49 , new price: $64.34 , 10 percent off
new price:Â
$
64.34
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 381803P
- Zoro #
- G223583462
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Rotor Ratchet 3/8 Inch Drive 72 Teeth Precision Mechanism - 381803P Professional Hand Ratchet This 3/8in drive rotor ratchet is built for controlled fastening and service work where smooth engagement and dependable durability matter. The 72-tooth precision mechanism and reversible action support efficient direction changes while maintaining consistent feel in the handle. With a 250mm (9.84in) overall length and a plastic handle for comfort, it balances reach and control for everyday professional use. The Chromium-vanadium steel alloy construction adds strength and anti-corrosive protection, and the tool is made to meet ANSI standards. Key Benefits 72-tooth reversible rotor mechanism delivers smooth operation and precise fastener engagement. 3/8in drive size fits common sockets for routine service and repair tasks. 250mm (9.84in) length balances reach, leverage, and control in use. Plastic handle improves grip comfort and helps reduce hand fatigue. Chromium-vanadium steel alloy provides high strength and long-lasting durability. Anti-corrosive properties help protect the tool in demanding shop environments. Designed for professional technicians, this ratchet focuses on reliable function: a durable alloy body, ergonomic plastic handle, and a precision 72-tooth rotor mechanism for consistent performance. SKU: 381803P.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.