Shop GENIUS TOOLS
Create Account
3/8in Dr. M12 Triple Square Head Driver 52mmL
- Mfr # 3452T12
- Zoro # G523581809
original price:Â $9.65 , new price: $8.15 , 15 percent off
new price:Â
$
8.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3452T12
- Zoro #
- G523581809
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Head Driver M12 Size 3/8 Inch Drive 52mm Length Durable Steel - 3452T12 Triple Square Impact Bit Socket SKU: 3452T12. This triple square head driver is built for M12 fasteners with a 3/8 inch drive and a compact 52mm overall length (2.05 inches). It's designed for professional technicians who need consistent fit, strength, and long-term durability in a triple square impact bit socket. Constructed from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating help deliver a tough exterior and strong inner core for demanding, repeated use. Key Benefits M12 triple square impact bit socket delivers secure engagement and precise fastener fit. 3/8 inch drive size supports common ratchets and impact-compatible tool setups. 52mm (2.05 inch) overall length balances reach, access, and control. Chromium Molybdenum Alloy Steel provides strength, durability, and anti-corrosive protection. Oil-quenched heat treatment improves core strength for long-term professional use. Matte black oxide coating helps resist wear while maintaining a tough exterior. Stamped size markings enable quick identification and better tool organization. Built as a professional-grade tool, it's designed to hold up under heavy use while keeping identification simple with permanently stamped sizing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.