Shop GENIUS TOOLS
Create Account
3/4in Dr. 22mm Hex Head Driver
- Mfr # 648822
- Zoro # G923579758
original price:Â $40.48 , new price: $36.43 , 10 percent off
new price:Â
$
36.43
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 648822
- Zoro #
- G923579758
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 22mm Size 3/4 Inch Drive Heavy-Duty Professional Hand Tool - 648822 Impact Hex Bit Socket This 22mm hex impact bit socket is built for 3/4in drive applications where strength, fit, and durability matter. With an 88mm (3.46in) overall length, it provides practical reach while maintaining stable control on fasteners during demanding work. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength and long-term durability, with anti-corrosive properties to help protect the tool in working environments. Clear size identification is supported by permanently stamped markings for quick selection in the tool box. Key Benefits 22mm hex impact bit socket design helps maintain a secure, accurate fit. 3/4in drive size supports heavy-duty torque demands in professional service work. 88mm (3.46in) overall length balances reach with controlled handling. Chromium Molybdenum Alloy Steel construction delivers strength and anti-corrosive properties. Heat-treated for strength to withstand rigorous, repeated impact socket use. Black oxide coating adds protection suited to tough shop conditions. Permanently stamped size markings make identification fast and tool organization easier. The combination of heat treatment, black oxide finish, and durable alloy steel construction supports consistent performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.