Shop GENIUS TOOLS
Create Account
3/8in Dr. 9mm Cr.-Mo Deep Impact Socket
- Mfr # 346309
- Zoro # G723581128
original price:Â $5.07 , new price: $4.56 , 10 percent off
new price:Â
$
4.56
/ea
Sold in multiples of 2 for
$9.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 346309
- Zoro #
- G723581128
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 9mm 3/8 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 346309 Deep Impact Socket This 9mm deep impact socket is built for 3/8 inch drive impact applications where fastener access and durability matter. The 6-point profile supports a secure, consistent fit on fasteners while the deep length helps reach recessed hardware in tighter areas. Constructed from Chromium Molybdenum alloy steel and finished with a matte black oxide coating, it is engineered for high strength, corrosion resistance, and long service life in professional environments. The size marking is stamped for quick identification during tool setup and organization. Key Benefits 9mm 6-point impact design helps reduce rounding and improves fastener grip. 3/8 inch drive compatibility fits common impact wrenches and ratchets. Deep length (63mm / 2.48 inches) reaches recessed or extended fasteners. Chromium Molybdenum alloy steel delivers strength for heavy-duty impact use. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds corrosion resistance and a durable working surface. Permanently stamped size marking simplifies tool organization and quick selection. With a durable CR-Mo construction, heat-treated strength, and clear size identification, it's a dependable addition to a professional impact socket lineup for long-term, repeatable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.