Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 11/16in Deep Impact Socket
- Mfr # 669586
- Zoro # G823582438
product price:Â
$
144.19
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 669586
- Zoro #
- G823582438
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 11/16 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 669586 Impact Socket This 2 11/16in 6-point impact socket is built for consistent torque transfer and dependable fastener engagement under impact use. It features a 3/4in drive and an overall length of 105mm (4.13in), supporting stable fitment and reach where larger hardware is involved. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it delivers high strength with anti-corrosive properties. A heat-treated, oil-quenched process and matte black oxide coating help create a tough exterior with a strong inner core for long-term professional service. Key Benefits 6-point profile provides secure fastener contact and helps reduce corner rounding. 3/4in drive and 105mm length suit demanding, heavy-duty impact applications. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Matte black oxide coating adds a tough exterior with anti-corrosive protection. Oil-quenched heat treatment improves inner core strength for extended service life. Permanently stamped size markings speed identification and tool organization. SKU: 669586. Designed for professional technicians, this impact socket focuses on durability, clarity, and repeatable performance in daily heavy use. The stamped size markings keep the set easy to manage, while the CR-Mo build and black oxide finish support reliability across tough shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.