3/4in 1 1/16in Thin Imapct Deep Socket Set
- Mfr # 669534T
- Zoro # G123583890
product price:Â
$
20.21
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 669534T
- Zoro #
- G123583890
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 1/16 Inch Deep Thin Wall 3/4 Inch Drive Chrome Molybdenum (CR-Mo) - 669534T Impact Socket SKU: 669534T. This 3/4 inch drive, 1 1/16 inch deep thin wall impact socket is built for tight-clearance fastening where standard wall sockets may not fit. The 6-point design helps maintain secure engagement on fasteners while supporting consistent impact tool use. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for high strength and durability with anti-corrosive properties. Heat treated through oil quenching and finished with a matte black oxide coating, it combines a tough exterior with strong inner core performance for long-term professional service. Key Benefits Thin wall profile improves access in tight spaces and close clearances. 3/4 inch drive with 90mm overall length supports deep fastener reach. 6-point opening helps deliver dependable grip during impact applications. Chrome molybdenum alloy steel provides strength, durability, and anti-corrosive performance. Oil-quenched heat treatment enhances core strength for professional longevity. Matte black oxide coating adds a tough exterior for demanding shop use. Permanently stamped size markings improve tool organization and quick identification. Its deep length, thin wall construction, and durable CR-Mo build make it a practical choice for heavy-use toolboxes where fit and strength matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.