Shop GENIUS TOOLS
Create Account
3/8in Dr. 9mm Cr.-Mo Impact Socket
- Mfr # 343209
- Zoro # G823582483
product price:Â
$
2.71
/ea
Sold in multiples of 3 for
$8.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 343209
- Zoro #
- G823582483
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 9mm 3/8 Inch Drive CR-Mo Steel Durable Heavy-Duty - 343209 Impact Socket This 9mm, 6-point impact socket is built for consistent torque transfer and a secure fit on fasteners. The 3/8in drive size and compact 28mm (1.1in) overall length make it easy to use in tight working areas while maintaining the strength expected from an impact-rated socket. Made from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. A matte black oxide finish and oil-quenched heat treatment support a tough exterior and a strong inner core suited to long-term professional use. Key Benefits 6-point 9mm impact design helps reduce rounding and improves fastener grip. 3/8in drive with 28mm (1.1in) length fits compact access areas. Chromium Molybdenum Alloy Steel construction delivers strength and durability under impact loads. Matte black oxide coating helps resist corrosion and supports long service life. Oil-quenched heat treatment provides a tough exterior and strong inner core. Permanently stamped size markings make identification fast and tool organization easier. Meets or exceeds ANSI standards for dependable fit, performance, and consistency. Designed for professional technicians, this socket is built to handle repeated heavy use while maintaining reliable engagement on fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.