Shop GENIUS TOOLS
Create Account
1/2in Dr. 14mm Swivel Impact Socket
- Mfr # 480014M
- Zoro # G923582604
original price:Â $18.37 , new price: $16.53 , 10 percent off
new price:Â
$
16.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480014M
- Zoro #
- G923582604
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Swivel Impact Socket 14mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 480014M Swivel Impact Socket This 14mm swivel impact socket is built for 1/2 inch drive impact applications where access and angle matter. The swivel design helps maintain engagement on fasteners in tight, hard-to-reach areas while allowing a full range of motion. With a compact 66mm (2.6 inch) overall length, it balances clearance and control. The size is permanently stamped for quick identification, supporting efficient tool organization in professional settings. Key Benefits Swivel head provides flexible positioning for tight, hard-to-reach fasteners. 1/2 inch drive, 14mm size suits common impact-service fastening tasks. 66mm overall length supports access in confined working areas. Heat treated via oil quenching for durable exterior and strong inner core. Matte black oxide coating helps resist wear during repeated impact use. Permanently stamped size markings enable fast identification and organization. Meets or exceeds ANSI standards for dependable professional tool performance. Designed for professional technicians and heavy-use environments, this swivel impact socket combines durable construction, protective finish, and clear size markings to reduce downtime and improve workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.