Shop GENIUS TOOLS
Create Account
3/8in Dr. Air Ratchet Wrench, 50 ft.-lb./68 Nm
- Mfr # 305052X
- Zoro # G523579066
product price:Â
$
103.10
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 305052X
- Zoro #
- G523579066
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Air Ratchet Wrench 3/8 Inch Drive 50 ft-lbs Torque Lightweight High-Performance - 305052X Professional Air Ratchet Tool SKU: 305052X. This 3/8in drive air ratchet wrench is rated to 50 ft/lb (68 Nm) and built for professional technicians who need consistent fastening power in a compact, easy-to-handle format. Sizes are stamped for permanent, easy identification, supporting faster tool organization and fewer mix-ups during work. Key Benefits 3/8in drive air ratchet rated to 50 ft/lb (68 Nm) torque. Lightweight, compact design supports control and reduces fatigue during extended use. 260 mm (10.24 in.) overall length fits better in tighter working areas. Tool-grade raw materials built to handle a lifetime of professional use. Stamped size markings provide permanent, fast identification for better organization. Meets or exceeds American National Standards Institute (ANSI) standards for quality. Professional-grade construction designed for technicians and daily heavy-use environments. Built to deliver reliable air-powered performance in a straightforward, workshop-ready format, this ratchet wrench balances torque, handling, and durability for routine professional fastening tasks. The compact length and clear identification markings help streamline workflow while maintaining consistent results across repeated jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.