Shop GENIUS TOOLS
Create Account
1/2in Dr. Ultra Duty Air Impact Wrench 800 ft.-lb./1085 Nm
- Mfr # 400800
- Zoro # G923581744
product price:Â
$
338.87
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400800
- Zoro #
- G923581744
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Air Impact Wrench 800 ft-lbs Torque 1/2 Inch Drive High Power Lightweight - 400800 Professional Air Impact Wrench SKU: 400800. This 1/2in drive air impact wrench is built around a twin hammer mechanism for dependable impact power when you need to break fasteners loose quickly and consistently. It's designed for professional technicians who want strong output in a compact, easy-to-handle pneumatic tool. Rated for a maximum 800 ft.lb. / 1,085 Nm of torque at 90 psig / 620 kpa, it pairs high turning force with a free speed of 7,500 rpm for efficient fastening and removal. Standard shop compatibility is supported with a 1/4 in. air inlet and a recommended minimum 3/8 in. / 10 mm hose size. Key Benefits Twin hammer mechanism delivers strong, repeatable impacts for stubborn fasteners. Up to 800 ft.lb. / 1,085 Nm maximum torque at 90 psig. 7,500 rpm free speed supports fast run-down and quick removal. Forward and reverse switching makes direction changes simple during service work. Trigger operation helps maintain secure, controlled use while working. 1/4 in. air inlet fits common shop couplers and pneumatic setups. Minimum 3/8 in. / 10 mm hose size supports consistent airflow delivery. With durable metal construction and a lightweight design, it's well suited for repeated daily use where tool control matters as much as power. The specifications and controls are straightforward, making it easy to integrate into existing air tool routines without special fittings beyond standard air supply components.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.