Shop GENIUS TOOLS
Create Account
3/8in Dr. Extension Bar, 200mmL
- Mfr # 320200
- Zoro # G823580380
original price:Â $7.87 , new price: $7.08 , 10 percent off
new price:Â
$
7.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320200
- Zoro #
- G823580380
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Extension Bar 200mm Length 3/8 Inch Drive Durable Chrome Vanadium Steel - 320200 Extension Bar This 3/8in drive extension bar adds reach where a ratchet and socket cannot fit directly. With a 200mm (7.87in) overall length, it improves access to recessed fasteners and tight work areas while maintaining a secure connection between the drive tool and socket. Built from Chromium-vanadium steel alloy, it is designed for strength, durability, and resistance to corrosion. Identification is simplified with permanently stamped sizing, supported by a matte finish that is durable, anti-corrosive, and easy to clean. Key Benefits 3/8in drive extension increases reach and accessibility in hard-to-reach spaces. 200mm (7.87in) overall length supports flexible positioning without changing sockets. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties and matte coating help resist wear and clean easily. Spring-loaded detent ball helps keep sockets securely latched during use. Through-hole on drive end locks onto drive tang for added retention. Designed for professional technicians and demanding daily use, this extension bar supports consistent performance across repeated jobs. SKU 320200 is built to stay organized in your tool kit, withstand corrosive environments, and keep sockets connected with a secure, reliable latch and drive-end locking option.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.