Shop GENIUS TOOLS
Create Account
3/8in Dr. Extension Bar, 25mmL
- Mfr # 320025
- Zoro # G923580532
product price:Â
$
2.67
/ea
Sold in multiples of 3 for
$8.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320025
- Zoro #
- G923580532
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Extension Bar 25mm Length 3/8 Inch Drive Durable Chrome Finish - 320025 Extension Bar This 3/8 inch drive extension bar adds compact reach where a ratchet and socket need extra clearance. With an overall length of 25mm (0.98 inches), it fits tight spaces while maintaining a secure connection between the drive tool and socket. Built from Chromium-vanadium steel alloy and finished with a durable, anti-corrosive matte chrome coating, it's made for long-term shop use. The size is stamped for quick identification, supporting consistent tool organization in a professional toolbox. Key Benefits 3/8 inch drive extension improves access in tight or obstructed work areas. 25mm (0.98 inch) length adds reach without sacrificing control. Chromium-vanadium steel alloy provides high strength and long service life. Matte chrome coating resists corrosion and cleans easily after daily use. Stamped size markings support fast identification and better tool organization. Spring-loaded detent ball helps keep sockets securely latched during operation. Through-hole drive end allows locking onto the drive tang for added security. Engineered to meet or exceed ANSI standards, this extension bar is designed for professional technicians and built to handle heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.