Shop GENIUS TOOLS
Create Account
1/2in Dr. Wobble Extension Bar 200mmL
- Mfr # 420008B
- Zoro # G623580122
original price:Â $18.08 , new price: $16.27 , 10 percent off
new price:Â
$
16.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 420008B
- Zoro #
- G623580122
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Extension Bar 200mm Length 1/2 Inch Drive Chrome Vanadium Steel - 420008B Wobble Extension Bar This 1/2in drive wobble extension bar adds controlled reach and angle flexibility between your ratchet and socket. The 200mm (7.87in) length helps access fasteners that sit deeper or are partially obstructed, while maintaining a stable connection during use. Built from Chromium-vanadium steel alloy for strength and durability, it also features anti-corrosive properties for long-term service in demanding shop environments. Size markings are stamped for quick identification when organizing tools. Key Benefits 1/2in drive size works with a wide range of compatible sockets. 200mm (7.87in) length provides reach without sacrificing handling control. Wobble end increases usable working angles in tight or awkward spaces. Spring-loaded detent ball helps keep sockets securely latched during use. Chrome vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties help resist rust and wear in harsh conditions. Permanently stamped size marking supports fast identification and organization. SKU: 420008B. It's a reliable choice when you need added reach and angle capability without compromising secure socket retention.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.