Shop GENIUS TOOLS
Create Account
3/4in Dr. Sliding T-Handle
- Mfr # 680060
- Zoro # G123584613
product price:Â
$
67.04
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 680060
- Zoro #
- G123584613
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Sliding T-Handle Wrench 3/4 Inch Drive Chrome Molybdenum Durable Hand Tool - 680060 Sliding T-Handle Wrench SKU: 680060. This 3/4in drive sliding T-handle wrench is built for controlled leverage and extended reach when working with sockets on larger fasteners. The 500mm shank length helps position your hands for better torque while keeping the drive end aligned. The sliding handle design adds flexibility for access and balance, letting you adjust hand placement for the task without changing tools. Size markings are stamped directly on the tool for fast identification in a busy tool cart or drawer. Key Benefits 3/4in drive sliding T-handle provides leverage and reach with a 500mm shank. Adjustable sliding crossbar helps balance torque and improves access in tight spaces. Chrome molybdenum construction supports high strength and durability under heavy use. Anti-corrosive properties help resist wear in shop and jobsite environments. Permanently stamped size markings enable quick identification and easier tool organization. Meets or exceeds ANSI standards for dependable, consistent professional performance. Designed for professional technicians, this sliding T-handle focuses on durability, adjustability, and straightforward identification. The 3/4in drive size and 500mm overall length provide a practical combination of reach and leverage, while the sliding handle helps you work around obstructions and approach difficult fasteners more efficiently.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.