Shop GENIUS TOOLS
Create Account
3/8in Dr. Quick Release Ratchet, 180 mmL
- Mfr # 380331R
- Zoro # G023581569
original price:Â $53.56 , new price: $48.20 , 10 percent off
new price:Â
$
48.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380331R
- Zoro #
- G023581569
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratchet Wrench 3/8 Inch Drive 36 Teeth Quick Release Durable Mechanism - 380331R Professional Ratchet Wrench This 3/8in drive quick-release ratchet wrench is built for dependable socket retention, controlled engagement, and repeatable fastener work. The 36-tooth mechanism supports efficient ratcheting action, while the metal handle provides a solid, consistent feel in hand. Designed to meet professional expectations, it combines compact reach with durable construction. With an overall length of 180mm (7.09 inches), it fits easily into common tool layouts and helps access confined work areas without sacrificing handling. Key Benefits 3/8in drive size supports broad compatibility with standard 3/8in sockets. 36-tooth ratcheting mechanism delivers controlled movement and reliable engagement. Quick-release design enables faster socket changes and reduced interruption. Metal handle offers steady grip and dependable feedback during repeated use. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive protection. Meets or exceeds ANSI standards for consistent performance expectations. SKU: 380331R. Built for technicians who rely on hand tools daily, this ratchet is made to perform over a lifetime of heavy use while maintaining durability and corrosion resistance. Its compact 180mm length and quick-release function help streamline fastening tasks in professional toolkits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.