1/2in Dr. 72 Teeth Flex Head Ratchet
- Mfr # 484464
- Zoro # G723579422
product price:Â
$
62.44
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 484464
- Zoro #
- G723579422
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flex Head Ratchet 1/2 Inch Drive 72 Teeth High Precision Durable Handle - 484464, Professional Ratchet Built for daily shop use, this 1/2in drive flex head ratchet combines a 72-tooth mechanism with a metal handle for controlled, repeatable fastening. The flex head design helps maintain contact on fasteners when straight access is limited, improving efficiency in tight or obstructed areas. With a 400mm (15.75in) overall length, it offers added leverage while keeping balance and handling predictable. Constructed from Chromium-vanadium steel alloy with anti-corrosive properties, it is designed to hold up under frequent use and demanding conditions. Key Benefits 72-tooth mechanism supports precise movement for controlled turning in tight spaces. 1/2in inch drive size fits common sockets for automotive and mechanical service. Flex head provides up to 180 degrees movement for hard-to-reach fasteners. 400mm (15.75in) length improves leverage without sacrificing handling and control. Chromium-vanadium steel alloy construction delivers strength, durability, and anti-corrosion protection. Internal components engineered for high usage by professional technicians in demanding environments. SKU: 484464. Designed and made for professional technicians, this ratchet emphasizes durability, access, and consistent engagement under load. It's a practical choice for maintaining productivity on repetitive fastening tasks while meeting recognized ANSI performance expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.