Shop GENIUS TOOLS
Create Account
3/4in Dr. Impact Adapter 3/4inF x 1/2inM w/steel ball
- Mfr # 640604B
- Zoro # G523580598
product price:Â
$
18.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 640604B
- Zoro #
- G523580598
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Adapter 3/4 Inch Female to 1/2 Inch Male Drive with Steel Ball, Chrome Molybdenum (CR-Mo) Construction - 640604B Impact Drive Adapter This impact drive adapter converts a 3/4 inch female drive to a 1/2 inch male drive for impact tool setups. Built for professional hand tool environments, it uses a steel ball for secure socket retention and clear size stamping for quick identification during daily work. Constructed from Chromium Molybdenum alloy steel (CR-Mo), it is designed for strength, durability, and anti-corrosive performance. The adapter is heat treated through oil quenching and finished with a matte black oxide coating to support a tough exterior and strong inner core. Key Benefits 3/4 inch female to 1/2 inch male impact drive size conversion. Steel ball retention helps keep sockets seated during impact operation. Chrome molybdenum alloy steel (CR-Mo) supports high strength and durability. Oil-quenched heat treatment improves toughness for long-term professional use. Matte black oxide coating provides a durable exterior with anti-corrosive properties. 63mm (2.48 inch) overall length supports access while maintaining compact handling. Permanently stamped size markings simplify identification and tool organization. It is designed and made for professional technicians, with materials and finishing chosen to withstand heavy use in demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.