Shop GENIUS TOOLS
Create Account
1/2in Drive 75L (3in) with Ball Impact Ext. Bar (480032MB )
- Mfr # 480075MB
- Zoro # G223580003
original price:Â $8.80 , new price: $7.92 , 10 percent off
new price:Â
$
7.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480075MB
- Zoro #
- G223580003
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Extension Bar 3 Inch Length 1/2 Inch Drive with Ball Retention Heavy Duty Steel - 480075MB Impact Extension Bar This 1/2in drive impact extension bar adds a compact 75mm (2.95in) reach for tighter access while maintaining strong torque transfer. The ball retention design helps keep sockets securely seated during impact use, improving control and reducing interruptions. Built from Chromium Molybdenum Alloy Steel, it is engineered for high strength, durability, and anti-corrosive performance. Heat treatment via oil quenching and a matte black oxide finish support long-term professional service, while stamped size markings keep identification fast and consistent. Key Benefits 1/2in drive impact extension bar fits a wide range of impact sockets. 75mm (2.95in) overall length adds reach without sacrificing control in tight spaces. Ball retention helps keep sockets securely engaged during repetitive impact work. Chromium Molybdenum Alloy Steel provides high strength, durability, and corrosion resistance. Oil-quenched heat treatment delivers a tough exterior with strong inner core support. Matte black oxide coating improves wear resistance for long-term professional use. Permanently stamped size markings support quick identification and better tool organization. The compact length, ball retention, and professional-grade construction make it a reliable addition to any 1/2in drive impact setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.