Shop GENIUS TOOLS
Create Account
1/2in Dr. Cr-Mo Impact Extension 250mmL w/steel ball
- Mfr # 480250MB
- Zoro # G223579496
original price:Â $17.72 , new price: $15.95 , 9 percent off
new price:Â
$
15.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480250MB
- Zoro #
- G223579496
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Extension Bar 250mm Length 1/2 Inch Drive Chrome Molybdenum Steel with Steel Ball Retention - 480250MB Impact Extension Bar This 1/2in drive impact extension bar adds 250mm (9.84in) of reach for impact-rated socket work. Built from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance in professional environments. A steel ball retention design helps keep sockets securely engaged, while permanently stamped size markings support fast identification during service. Heat treatment through oil quenching and a matte black oxide finish provide a tough exterior and a strong inner core suited to long-term use. Key Benefits 250mm (9.84in) overall length improves access to hard-to-reach fasteners. 1/2in drive Cr-Mo construction built for impact tool demands. Steel ball retention helps keep sockets engaged during high-torque use. Oil-quenched heat treatment for durable exterior and strong inner core. Matte black oxide coating adds wear resistance with anti-corrosive protection. Permanently stamped size marking supports quick identification and organization. Meets or exceeds ANSI standards for consistent professional-grade performance. The combination of Cr-Mo alloy strength, retention security, and clear size stamping supports efficient work and reliable results over years of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.