Shop GENIUS TOOLS
Create Account
3/8in Dr. M10 Triple Square Head Driver 76mmL
- Mfr # 3476T10
- Zoro # G723581968
original price:Â $12.29 , new price: $10.36 , 15 percent off
new price:Â
$
10.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3476T10
- Zoro #
- G723581968
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Head Driver M10 Size 3/8 Inch Drive 76mm Length Durable S2 Steel - 3476T10 Triple Square Impact Bit Socket This 3/8in drive M10 triple square head driver is built for professional hand tool use where consistent fit, torque transfer, and durability matter. With a 76mm overall length, it balances access and control for service work in tighter areas while staying stable on the fastener. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed to resist wear and corrosion. Heat treating through oil quenching supports a tough exterior with strong inner core performance for long-term shop use. Key Benefits M10 triple square impact bit socket design helps reduce slippage on fasteners. 3/8in drive size supports broad compatibility with common ratchets and extensions. 76mm (2.99in) overall length balances reach and control in confined spaces. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Matte black oxide coating helps provide added corrosion resistance and wear protection. Oil-quenched heat treatment promotes durable exterior and strong inner core. Stamped size markings enable fast identification and cleaner tool organization. SKU: 3476T10.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.