Shop GENIUS TOOLS
Create Account
3/8in Dr. 4mm Hex Head Driver, 52mmL
- Mfr # 345204
- Zoro # G923582796
original price:Â $8.68 , new price: $7.81 , 10 percent off
new price:Â
$
7.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 345204
- Zoro #
- G923582796
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 4mm Size 3/8 Inch Drive 52mm Length Durable Steel Construction - 345204 Impact Bit Socket Built for consistent fit and repeatable results, this 4mm hex impact bit socket pairs a 3/8in drive with a compact 52mm overall length. The hex head driver format helps maintain tool control while working in tight spaces where a standard-length socket may be less practical. Constructed from Chromium Molybdenum Alloy Steel, it is engineered for high strength and durability with anti-corrosive properties. Heat treatment and a black oxide coating support long-term service in demanding professional environments. Key Benefits 4mm hex impact bit socket provides a secure, precise fit on fasteners. 3/8in inch drive size supports common professional ratchets and impact tools. 52mm (2.05in) overall length balances access, control, and compact storage. Chromium Molybdenum Alloy Steel delivers high strength with anti-corrosive properties. Heat-treated construction increases strength for rigorous professional technician use. Black oxide coating helps protect the surface during repeated heavy-duty service. Permanently stamped size marking enables quick identification and better tool organization. SKU: 345204. Built for heavy use, it supports dependable performance and clear identification in any organized tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.