Shop GENIUS TOOLS
Create Account
3/8in Dr. M8 x 1.25 Stud Bolt Socket
- Mfr # 308125
- Zoro # G223579137
original price:Â $9.45 , new price: $6.38 , 32 percent off
new price:Â
$
6.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308125
- Zoro #
- G223579137
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Stud Bolt Socket M8 x 1.25mm Size 3/8 Inch Drive High-Precision Durable Design - 308125, Stud Bolt Socket This stud bolt socket is designed for installation and removal of M8 x 1.25mm stud bolts using a 3/8 inch drive. It functions as a bit socket screw for 619+, 627+, 819+, 827+, and 832+, supporting consistent results in professional hand tool workflows. Built from Chromium-vanadium steel alloy with anti-corrosive properties, it's made for long-term durability in demanding shop use. The 40mm (1.57 inches) overall length helps maintain control and access when working around tight engine bays or crowded assemblies. Key Benefits 3/8 inch drive stud bolt socket sized for M8 x 1.25mm threads. 40mm overall length supports controlled handling and compact access where space is limited. Chromium-vanadium steel alloy construction delivers high strength and long service life. Anti-corrosive properties help resist rust and wear in daily professional environments. Permanently stamped size markings improve organization and speed up tool selection. Meets or exceeds ANSI standards for dependable performance and fit expectations. SKU 308125 is a professional-grade solution for technicians who need reliable stud bolt installation and removal without compromising fit or durability. With clear identification markings, ANSI-aligned quality, and corrosion resistance, it integrates smoothly into existing 3/8 inch drive setups and demanding maintenance routines.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.