Shop GENIUS TOOLS
Create Account
3/8in Dr. 21mm Deep Hand Socket 12-Point
- Mfr # 336321
- Zoro # G523583117
original price:Â $5.28 , new price: $4.75 , 10 percent off
new price:Â
$
4.75
/ea
Sold in multiples of 2 for
$9.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 336321
- Zoro #
- G523583117
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 21mm 3/8 Inch Drive 12-Point Chrome Vanadium Steel High Torque - 336321 Deep Hand Socket This 21mm deep hand socket is built for consistent fastener engagement and reliable torque transfer with a 3/8 inch drive. The 12-point profile supports a secure fit, while the deep length helps reach recessed fasteners without compromising control. Manufactured from chromium-vanadium steel alloy and finished with a chrome polished surface, it balances strength with corrosion resistance. Size markings are stamped for quick identification and long-term tool organization, and the socket meets or exceeds ANSI standards for professional expectations. Key Benefits 21mm 12-point design supports secure engagement and efficient torque transfer. 3/8 inch drive fits common ratchets, extensions, and professional hand tool setups. Deep 63mm length reaches recessed fasteners and improves access in tight spaces. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Chrome polished finish resists corrosion and maintains a tough, durable surface. Stamped size markings stay readable for fast identification and better organization. SKU: 336321. Built for professional technicians and demanding long-term use, this socket focuses on durability, clear identification, and dependable performance under high torque. With ANSI-aligned quality and corrosion-resistant construction, it remains a practical choice for daily service work and organized tool storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.