Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 7/16in Hand Socket
- Mfr # 473846
- Zoro # G723580664
original price:Â $11.10 , new price: $9.99 , 10 percent off
new price:Â
$
9.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473846
- Zoro #
- G723580664
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 7/16 Inch 1/2 Inch Drive 12-Point High-Strength Steel - 473846 Hand Socket SKU: 473846. This 1/2in drive, 1 7/16in 12-point hand socket is built for reliable fit and consistent engagement. The 12-point design supports efficient positioning on compatible fasteners, while the compact 48mm (1.89in) overall length helps keep the tool easy to handle and store. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance and helps the socket hold up to heavy, repeated use in professional settings. Key Benefits 1/2in drive hand socket with 1 7/16in size for secure fit. 12-point configuration supports easier alignment on compatible fastener heads. Chromium Molybdenum Alloy Steel construction provides high strength and long durability. Anti-corrosive material properties help resist rust in demanding work conditions. Chrome polished finish improves corrosion resistance and supports long-term appearance. Size is permanently stamped for quick identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for professional technicians, this socket is made to perform over a lifetime of heavy use while keeping identification simple through stamped sizing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.