Shop GENIUS TOOLS
Create Account
1/2in Dr. 24mm Deep Hand Socket
- Mfr # 427824
- Zoro # G923579710
original price:Â $9.89 , new price: $8.90 , 10 percent off
new price:Â
$
8.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427824
- Zoro #
- G923579710
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 24mm 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 427824 Deep Hand Socket This 24mm deep hand socket is built for consistent fit and reliable torque on 6-point fasteners. The deep profile helps reach recessed hardware, while the 1/2in drive size keeps it compatible with common ratchets and extensions used in professional tool sets. Made from chromium-vanadium steel alloy, it balances strength with anti-corrosive properties for long-term durability. Clear, stamped size markings support faster identification during tool organization and repeat work. Key Benefits 24mm 6-point design helps reduce slippage and fastener rounding. 1/2in drive size fits standard ratchets, breaker bars, and extensions. Deep 78mm length reaches recessed fasteners more easily and consistently. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Chrome polished finish resists corrosion while staying tough under heavy use. Permanently stamped size marking supports fast identification and better organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 427824. A practical choice for maintaining a consistent, organized 1/2in drive socket setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.