Shop GENIUS TOOLS
Create Account
3/8in Dr. PH.2 Philips Head Driver 52mmL
- Mfr # 3452R02
- Zoro # G423581145
original price:Â $12.35 , new price: $8.33 , 32 percent off
new price:Â
$
8.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3452R02
- Zoro #
- G423581145
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Head Screwdriver Bit PH2 Size, 3/8 Inch Drive, 52mm Length, Durable Construction - 3452R02 Impact Bit Socket SKU: 3452R02. This #2 Phillips impact bit socket is built for 3/8in drive applications where controlled fit and strength matter. The 52mm overall length helps balance access and stability for common Phillips fasteners while keeping the profile compact. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability with anti-corrosive properties. A heat-treated construction with oil quenching and a matte black oxide coating supports long-term performance in demanding professional toolboxes. Key Benefits #2 Phillips impact bit socket profile helps reduce cam-out and fastener damage. 3/8in drive size matches common ratchets and impact-compatible tool setups. 52mm (2.05in) length supports access in tighter areas without excess reach. Chromium Molybdenum alloy steel delivers strength, durability, and anti-corrosive protection. Oil-quenched heat treatment increases core strength for repeated heavy-use cycles. Matte black oxide coating provides a tough exterior finish for professional environments. Permanently stamped size markings improve organization and quick identification in storage. Made to meet or exceed ANSI standards, this professional-grade bit socket is intended for technicians who rely on consistent fit and dependable materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.