Shop GENIUS TOOLS
Create Account
3/4in Dr. 13/16in Hex Head Driver
- Mfr # 668826
- Zoro # G423581985
original price:Â $37.20 , new price: $33.48 , 10 percent off
new price:Â
$
33.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668826
- Zoro #
- G423581985
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 13/16 Inch Size 3/4 Inch Drive Heavy-Duty Professional Hand Tool - 668826 Impact Hex Bit Socket This 3/4in drive hex head driver is built for heavy-duty fastening where impact-rated strength and accurate fit matter. The 13/16in hex bit socket profile helps deliver controlled engagement, while clear size markings support faster tool selection in busy service environments. Constructed from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, it is designed to resist corrosion and handle rigorous professional use. With an overall length of 88mm (3.46in), it offers a compact, practical reach for common 3/4in drive applications. Key Benefits 13/16in hex impact bit socket profile supports secure, precise fastener engagement. 3/4in drive size fits compatible impact tools and heavy-duty ratchets. 88mm (3.46in) overall length balances access, control, and durability. Chromium Molybdenum Alloy Steel construction delivers strength for demanding shop conditions. Heat-treated for toughness; built to withstand repeated high-load impact use. Black oxide coating and anti-corrosive properties help protect against rust and wear. Permanently stamped size markings simplify identification and improve tool organization. Designed for professional technicians, it provides dependable performance and long service life when paired with appropriate 3/4in drive equipment and impact-rated setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.