Shop GENIUS TOOLS
Create Account
3/8in Dr. T-25 Star Head Driver 76mmL
- Mfr # 3476S25
- Zoro # G223581697
original price:Â $11.51 , new price: $10.36 , 9 percent off
new price:Â
$
10.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3476S25
- Zoro #
- G223581697
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-25 Size 3/8 Inch Drive 76mm Length Durable S2 Steel - 3476S25 Star Impact Bit Socket This 3/8in drive T-25 star head driver bit socket is built for controlled torque and repeatable fitment on star/Torx-style fasteners. The 76mm (2.99in) overall length helps balance access and stability, while the stamped sizing supports quick identification in a busy toolbox. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide coating create a tough exterior and strong inner core, meeting or exceeding ANSI standards for professional-grade use. Key Benefits T-25 star impact bit socket design supports consistent engagement and torque transfer. 3/8in drive size fits common ratchets and impact-ready tool setups. 76mm (2.99in) length balances reach with control in tight work areas. Chromium Molybdenum Alloy Steel construction provides strength with anti-corrosive properties. Oil-quenched heat treatment improves toughness for long-term professional service life. Matte black oxide coating adds exterior durability and helps resist wear. Stamped size markings simplify organization and enable fast, permanent identification. ANSI compliance and robust heat-treated construction help it hold up to heavy use while maintaining reliable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.