3/8in Dr. PH.2 Philips Head Driver 60mmL
- Mfr # 3460R02
- Zoro # G223579854
original price:Â $9.75 , new price: $8.78 , 9 percent off
new price:Â
$
8.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3460R02
- Zoro #
- G223579854
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Head Screwdriver Bit PH2 3/8 Inch Drive 60mm Length Durable Steel - 3460R02 Impact Bit Socket This 3/8in drive Phillips impact bit socket is built around a #2 Phillips (PH2) bit profile with a 60mm (2.36in) overall length. It's designed for clear size identification and consistent engagement when used with a compatible 3/8in drive tool. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength and durability while offering anti-corrosive properties. The bit socket is heat treated through oil quenching and finished with a matte black oxide coating to support long-term professional use. Key Benefits #2 Phillips impact bit socket helps maintain fit and reduce cam-out. 3/8in drive size integrates with common ratchets and impact-compatible setups. 60mm overall length improves access in tight spaces and recessed fasteners. Chromium Molybdenum Alloy Steel provides strength, durability, and anti-corrosive protection. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds surface protection for demanding shop environments. Stamped size markings enable fast, permanent identification during tool organization. SKU: 3460R02. Built for professional technicians, this impact bit socket supports repeatable performance under heavy use while keeping identification and durability as priorities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.