Shop GENIUS TOOLS
Create Account
3/8in Dr. 14mm Hex Head Driver 76mmL
- Mfr # 347614
- Zoro # G423582500
original price:Â $10.96 , new price: $9.86 , 10 percent off
new price:Â
$
9.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 347614
- Zoro #
- G423582500
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 14mm Size 3/8 Inch Drive 76mm Length Durable Steel Construction - 347614, Hex Impact Bit Socket SKU: 347614. This 14mm hex head driver is a 3/8in drive hex impact bit socket with a 76mm (2.99in) overall length for controlled access and consistent engagement. Made from Chromium Molybdenum Alloy Steel, it is built for high strength, durability, and anti-corrosive performance. Heat treatment and a black oxide coating support reliable use under demanding shop conditions, with permanently stamped sizing for fast identification. Key Benefits 3/8in drive hex impact bit socket design supports dependable torque transfer. 14mm hex size and 76mm length suit a wide range of service tasks. Chromium Molybdenum Alloy Steel delivers high strength and long wear life. Anti-corrosive steel construction helps resist rust and environmental exposure. Heat-treated for strength, with black oxide coating for added surface protection. Permanently stamped size markings improve organization and quick tool selection. Meets or exceeds ANSI standards for consistency and professional expectations. Designed and made for professional technicians, this driver is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.