Shop GENIUS TOOLS
Create Account
3/8in Dr. T-55 Star Head Driver 52mmL
- Mfr # 3452S55
- Zoro # G823580366
original price:Â $10.41 , new price: $9.37 , 9 percent off
new price:Â
$
9.37
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3452S55
- Zoro #
- G823580366
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-55 Size 3/8 Inch Drive 52mm Length Durable Construction - 3452S55 Star Impact Bit Socket This 3/8 inch drive T-55 star (Torx-style) impact bit socket is built for dependable torque transfer and secure engagement on compatible fasteners. With a 52mm (2.05 inch) overall length, it provides a compact reach that stays easy to control in tight working areas. Constructed from Chromium Molybdenum Alloy Steel, it is engineered for high strength and durability while offering anti-corrosive properties. The socket is heat treated through oil quenching and finished with a matte black oxide coating to support a tough exterior and superior inner core strength. Key Benefits T-55 star impact bit socket design supports secure fit and torque transfer. 3/8 inch drive size pairs with common ratchets and impact tools. 52mm overall length balances access, control, and compact handling. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Oil-quenched heat treatment provides tough exterior with strong inner core. Matte black oxide coating helps resist corrosion in demanding shop conditions. Stamped size markings enable fast identification and organized tool storage. SKU: 3452S55.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.