Shop GENIUS TOOLS
Create Account
1/2in Dr. M10 Triple Square Head Driver, 76mmL
- Mfr # 4476T10
- Zoro # G023582481
original price:Â $16.11 , new price: $14.50 , 9 percent off
new price:Â
$
14.50
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4476T10
- Zoro #
- G023582481
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Head Driver M10 Size 1/2 Inch Drive 76mm Length Durable Professional Quality - 4476T10 Triple Square Impact Bit Socket This 1/2 inch drive triple square head driver is built for professional hand tool use where consistent fit and durability matter. The M10 triple square bit profile and 76mm overall length help balance access and control when working with triple square fasteners. Manufactured from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed to resist corrosion while maintaining high strength. Permanent size stamping supports quick identification during tool organization and repeat tasks. Key Benefits 1/2 inch drive triple square impact bit socket supports professional-grade service work. M10 triple square head with 76mm length offers controlled reach and fit. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Oil-quenched heat treatment improves core strength for long-term professional use. Matte black oxide coating helps protect against corrosion in demanding environments. Size is permanently stamped for fast, reliable identification and organization. SKU 4476T10 is designed for technicians who need a dependable triple square impact bit socket that holds up under heavy use. From material choice to heat treatment and clear markings, each detail supports repeatable performance and easier workflow in a professional tool set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.