Shop GENIUS TOOLS
Create Account
1/2in Dr. #3 Cross Slotted Head Driver, 60mmL
- Mfr # 4460R03
- Zoro # G023580449
original price:Â $12.95 , new price: $11.63 , 10 percent off
new price:Â
$
11.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4460R03
- Zoro #
- G023580449
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Cross Slotted Head Screwdriver Bit #3, 1/2 Inch Drive, 60mm Length, Durable Construction - 4460R03 Impact Bit Socket Built for 1/2in drive impact applications, this #3 Phillips (cross slotted) bit socket combines a compact 60mm (2.36in) overall length with a fit designed to reduce fastener and bit wear. The size is permanently stamped for fast identification in drawers, carts, and socket rails. Manufactured from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is engineered for strength, durability, and anti-corrosive protection. Heat treatment through oil quenching supports a tough exterior with a strong inner core, matching the expectations of professional technicians. Key Benefits #3 Phillips impact bit socket profile supports consistent engagement on cross slotted screws. 1/2 inch drive size integrates with common impact tools and socket systems. 60mm (2.36 inch) overall length balances access with controlled handling. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Matte black oxide coating helps resist corrosion and jobsite grime. Oil-quenched, heat-treated design provides a tough exterior and strong core. Stamped size marking enables quick, permanent identification for better tool organization. It's a practical choice when you need dependable #3 Phillips impact performance in a compact, clearly marked 1/2in drive format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.