Shop GENIUS TOOLS
Create Account
3/4in Dr. 15/16in Hex Head Driver
- Mfr # 668830
- Zoro # G323581818
product price:Â
$
48.21
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668830
- Zoro #
- G323581818
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 15/16 Inch Size 3/4 Inch Drive Heavy-Duty Steel Construction - 668830 Impact Hex Bit Socket This 15/16 inch hex impact bit socket is built for 3/4 inch drive applications where strength, fit, and long service life matter. The overall length is 88mm (3.46 inches), providing a compact profile while maintaining stable engagement at the fastener. Constructed from Chromium Molybdenum Alloy Steel, it is engineered for high strength and durability with anti-corrosive properties. A black oxide coating and heat-treated construction support consistent performance under impact use, while permanently stamped sizing improves identification in busy toolboxes. Key Benefits 15/16 inch hex impact bit socket for secure fit and efficient torque transfer. 3/4 inch drive size matches heavy-duty impact tools and high-torque setups. 88mm (3.46 inch) overall length balances access and controlled engagement. Chromium Molybdenum Alloy Steel delivers high strength and long-term durability. Heat-treated construction improves toughness for rigorous professional technician demands. Black oxide coated finish helps resist corrosion in harsh shop environments. Permanently stamped size markings make identification fast and organization simple. Designed to meet or exceed ANSI standards, this driver socket supports professional workflows that demand dependable fit and repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.