Shop GENIUS TOOLS
Create Account
3/8in Dr. PH.3 Philips Head Driver 52mmL
- Mfr # 3452R03
- Zoro # G523581526
product price:Â
$
10.41
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3452R03
- Zoro #
- G523581526
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Head Screwdriver Bit PH3 Size 3/8 Inch Drive 52mm Length Durable Steel - 3452R03 Impact Bit Socket SKU: 3452R03. This 3/8in drive PH3 Phillips head impact bit socket is built for fastening applications where strength and repeatable fit matter. The 52mm overall length provides compact reach and controlled engagement in common service and repair spaces. Manufactured from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. Heat treatment and a black oxide finish support durability under impact use, while permanently stamped size markings keep identification quick and consistent. Key Benefits 3/8in drive PH.3 Phillips impact bit socket for high-impact fastening tasks. 52mm overall length supports controlled access in tighter working spaces. Chromium Molybdenum Alloy Steel construction delivers strength and long-term durability. Anti-corrosive material properties help resist wear in demanding shop environments. Heat treated and black oxide coated to handle rigorous professional technician use. Permanently stamped size marking improves organization and reduces selection errors. Designed for professional-grade service, this impact-ready Phillips driver bit socket focuses on longevity, clear identification, and consistent performance. Its materials, heat treatment, and protective finish support repeated use, while the compact 52mm profile and 3/8in drive format integrate easily with existing impact and socket setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.